Skip Content
HV FLT FRNT PANTS CL2LVL2 YEL 40X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV FLT FRNT PANTS CL2LVL2 YEL 40X34

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650140X3410
  • Mfr. Model # P650140X3410
  • UNSPSC # 53101502
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Viz Pant
  • Material 70% Poly/30% Cotton
  • Standards CSA Z96-09, ANSI 107-2010
  • Closure Type Zipper
  • Fabric Weight 8 oz.
  • Inseam 34"
  • Fits Waist Size 40"
  • Gender Men's
  • Number of Outside Pockets 6
  • ANSI Class 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list