Skip Content
HV FLT FRNT PANTS CL2LVL2 YEL 34X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV FLT FRNT PANTS CL2LVL2 YEL 34X32

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650134X3210
  • Mfr. Model # P650134X3210
  • UNSPSC # 53101502
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Viz Pant
  • Material 70% Poly/30% Cotton
  • Closure Type Zipper
  • Standards CSA Z96-09, ANSI 107-2010
  • Fits Waist Size 34"
  • Number of Outside Pockets 6
  • ANSI Class 2
  • Inseam 32"
  • Gender Men's
  • Fabric Weight 8 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list