Skip Content
HV FLT FRNT PANTS CL2LVL2 YEL 30X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV FLT FRNT PANTS CL2LVL2 YEL 30X32

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650130X3210
  • Mfr. Model # P650130X3210
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material 70% Poly/30% Cotton
  • Closure Type Zipper
  • Standards CSA Z96-09, ANSI 107-2010
  • Item Hi-Viz Pant
  • Colour Yellow
  • Fits Waist Size 30"
  • Fabric Weight 8 oz.
  • Inseam 30"
  • Gender Men's
  • Number of Outside Pockets 6
  • ANSI Class 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list