HV FLT FRNT PANTS CL2LVL2 OR 42X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HV FLT FRNT PANTS CL2LVL2 OR 42X34

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650142X3417
  • Mfr. Model # P650142X3417
  • UNSPSC # 53101502
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.0 lbs

Technical Specs

  • Standards CSA Z96-09, ANSI 107-2010
  • Colour Orange
  • Item Hi-Viz Pant
  • Material 70% Poly/30% Cotton
  • Inseam 34"
  • Closure Type Zipper
  • Fabric Weight 8 oz.
  • Fits Waist Size 42"
  • ANSI Class 2
  • Number of Outside Pockets 6
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list