Skip Content
HV FLT FRNT PANTS CL2LVL2 OR 40X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV FLT FRNT PANTS CL2LVL2 OR 40X32

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650140X3217
  • Mfr. Model # P650140X3217
  • UNSPSC # 53101502
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Orange
  • Item Hi-Viz Pant
  • Standards CSA Z96-09, ANSI 107-2010
  • Closure Type Zipper
  • Material 70% Poly/30% Cotton
  • Fabric Weight 8 oz.
  • Inseam 32"
  • Gender Men's
  • ANSI Class 2
  • Number of Outside Pockets 6
  • Fits Waist Size 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list