Skip Content
HV FLT FRNT PANTS CL2LVL2 OR 38X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV FLT FRNT PANTS CL2LVL2 OR 38X30

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650138X3017
  • Mfr. Model # P650138X3017
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Orange
  • Standards CSA Z96-09, ANSI 107-2010
  • Item Hi-Viz Pant
  • Closure Type Zipper
  • Material 70% Poly/30% Cotton
  • Inseam 30"
  • Fits Waist Size 38"
  • Fabric Weight 8 oz.
  • Gender Men's
  • Number of Outside Pockets 6
  • ANSI Class 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list