Skip Content
HV FLT FRNT PANTS CL2LVL2 OR 36X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV FLT FRNT PANTS CL2LVL2 OR 36X30

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650136X3017
  • Mfr. Model # P650136X3017
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Orange
  • Material 70% Poly/30% Cotton
  • Item Hi-Viz Pant
  • Standards CSA Z96-09, ANSI 107-2010
  • Fabric Weight 8 oz.
  • Inseam 30"
  • Closure Type Zipper
  • Fits Waist Size 36"
  • Gender Men's
  • Number of Outside Pockets 6
  • ANSI Class 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list