HV FLT FRNT PANTS CL2LVL2 OR 32X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HV FLT FRNT PANTS CL2LVL2 OR 32X34

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650132X3417
  • Mfr. Model # P650132X3417
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Orange
  • Item Hi-Viz Pant
  • Material 70% Poly/30% Cotton
  • Standards CSA Z96-09, ANSI 107-2010
  • Fabric Weight 8 oz.
  • Closure Type Zipper
  • Inseam 34"
  • Fits Waist Size 32"
  • Gender Men's
  • ANSI Class 2
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list