HV FLT FRNT PANTS CL2LVL2 OR 32X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HV FLT FRNT PANTS CL2LVL2 OR 32X32

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650132X3217
  • Mfr. Model # P650132X3217
  • UNSPSC # 53101502
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Orange
  • Item Hi-Viz Pant
  • Closure Type Zipper
  • Fabric Weight 8 oz.
  • Standards CSA Z96-09, ANSI 107-2010
  • Material 70% Poly/30% Cotton
  • Gender Men's
  • Inseam 32"
  • Fits Waist Size 32"
  • Number of Outside Pockets 6
  • ANSI Class 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list