Skip Content
HV ERGONOMIC VEST CL2LVL2 YEL S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV ERGONOMIC VEST CL2LVL2 YEL S

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6704S10
  • Mfr. Model # P6704S10
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2367
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Hi-Viz Vest
  • Colour Yellow
  • Length 38"
  • Closure Type Zipper, Belt
  • Standards CSA Z96-09, ANSI 107-2010
  • Size Small
  • Material 70% Poly/30% Cotton
  • Pockets 6
  • ANSI Class 2
  • Fits Chest Size 34" - 36"
  • Stripe Color Silver/Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list