Skip Content
HV ERGONOMIC VEST CL2LVL2 YEL 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV ERGONOMIC VEST CL2LVL2 YEL 3XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP67043XL10
  • Mfr. Model # P67043XL10
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2367
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Viz Vest
  • Length 39"
  • Material 70% Poly/30% Cotton
  • Size 3X-Large
  • Standards CSA Z96-09, ANSI 107-2010
  • Fits Chest Size 44"+
  • Closure Type Zipper, Belt
  • Pockets 6
  • ANSI Class 2
  • Stripe Color Silver/Orange

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List