Skip Content
HV ERGONOMIC VEST CL2LVL2 OR S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV ERGONOMIC VEST CL2LVL2 OR S

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6704S17
  • Mfr. Model # P6704S17
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2367
  • Shipping Weight 1.5 lbs

Technical Specs

  • Length 38"
  • Size Small
  • Colour Orange
  • Item Hi-Viz Vest
  • Material 70% Poly/30% Cotton
  • Standards CSA Z96-09, ANSI 107-2010
  • Closure Type Zipper, Belt
  • Pockets 6
  • ANSI Class 2
  • Fits Chest Size 34" - 36"
  • Stripe Color Silver/Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list