Skip Content
HV ERGONOMIC VEST CL2LVL2 OR M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV ERGONOMIC VEST CL2LVL2 OR M

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6704M17
  • Mfr. Model # P6704M17
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2367
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Orange
  • Material 70% Poly/30% Cotton
  • Length 38"
  • Standards CSA Z96-09, ANSI 107-2010
  • Closure Type Zipper, Belt
  • Item Hi-Viz Vest
  • Size Medium
  • Pockets 6
  • ANSI Class 2
  • Stripe Color Silver/Yellow
  • Fits Chest Size 36" - 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list