HV DETACHABLE HOODIE CL2LVL2 YEL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HV DETACHABLE HOODIE CL2LVL2 YEL XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6104XL10
  • Mfr. Model # P6104XL10
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Hi-Viz Hoodie
  • Size X-Large
  • Length 32"
  • Material 55% Poly/45% Cotton
  • Colour Yellow
  • Closure Type Zipper
  • Fabric Weight 10.4 oz.
  • Sleeve Length 34"/35"
  • Gender Men's
  • Fits Chest Size 40" - 41"
  • Standards CSA Z96-09, ANSI 107-2010
  • ANSI Class 3
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list