HV DETACHABLE HOODIE CL2LVL2 OR XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HV DETACHABLE HOODIE CL2LVL2 OR XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6104XL17
  • Mfr. Model # P6104XL17
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material 55% Poly/45% Cotton
  • Item Hi-Viz Hoodie
  • Length 32"
  • Colour Orange
  • Size X-Large
  • Standards CSA Z96-09, ANSI 107-2010
  • Closure Type Zipper
  • Fabric Weight 10.4 oz.
  • Gender Men's
  • Sleeve Length 34"/35"
  • ANSI Class 3
  • Fits Chest Size 40" - 41"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list