Skip Content
HV DETACHABLE HOODIE CL2LVL2 OR M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV DETACHABLE HOODIE CL2LVL2 OR M

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6104M17
  • Mfr. Model # P6104M17
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Length 32"
  • Item Hi-Viz Hoodie
  • Material 55% Poly/45% Cotton
  • Colour Orange
  • Size Medium
  • Closure Type Zipper
  • Standards CSA Z96-09, ANSI 107-2010
  • Fabric Weight 10.4 oz.
  • Gender Men's
  • Sleeve Length 32"/33"
  • Number of Outside Pockets 2
  • ANSI Class 3
  • Fits Chest Size 36" - 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list