Skip Content
HV DETACHABL HOODIE CL2LVL2 YEL 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV DETACHABL HOODIE CL2LVL2 YEL 2XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP61042XL10
  • Mfr. Model # P61042XL10
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Viz Hoodie
  • Length 32"
  • Material 55% Poly/45% Cotton
  • Fabric Weight 10.4 oz.
  • Standards CSA Z96-09, ANSI 107-2010
  • Size 2X-Large
  • Closure Type Zipper
  • Sleeve Length 34"/35"
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • ANSI Class 3
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list