Skip Content
HV CSA QUILTED WINTER JACKET YW L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HV CSA QUILTED WINTER JACKET YW L

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK533TCSAYLW-L
  • Mfr. Model # 533TCSAYLW-L
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.921 lbs

Technical Specs

  • Colour Yellow, Black
  • Length 31-11/16"
  • Item Quilted Winter Jacket
  • Size Large
  • Standards EN ISO 20471
  • Material 100% Polyester Oxford
  • Closure Type Zipper, Flap
  • Lining Material 100% Polyester
  • Fabric Weight 13.05 oz.
  • Insulated Yes
  • Number of Inside Pockets 2
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list