HV CSA QUILTED WINTER JACKET RED L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HV CSA QUILTED WINTER JACKET RED L

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK533TCSARED-L
  • Mfr. Model # 533TCSARED-L
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.921 lbs

Technical Specs

  • Item Quilted Winter Jacket
  • Colour Red, Black
  • Length 31-11/16"
  • Material 100% Polyester Oxford
  • Standards EN ISO 20471
  • Closure Type Zipper, Flap
  • Lining Material 100% Polyester
  • Size Large
  • Fabric Weight 13.05 oz.
  • Insulated Yes
  • Number of Inside Pockets 2
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list