Skip Content
HV CSA QUILTED WINTER COVERALL YW S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV CSA QUILTED WINTER COVERALL YW S

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK633TCSAYLW-S
  • Mfr. Model # 633TCSAYLW-S
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.732 lbs

Technical Specs

  • Item Coverall
  • Colour Yellow/Black
  • Material 100% Polyester Oxford
  • Number of Pockets 10
  • Standards EN ISO 20471
  • Inseam 30-1/4"
  • Closure Type Zipper, Flap
  • Fabric Weight 13.05 oz.
  • Size Small
  • Sleeve Length 21-13/16"
  • Fits Waist Size 32-1/4"
  • Cuff Style Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list