Skip Content
HV CSA QUILTED WINTER COVERALL RD M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV CSA QUILTED WINTER COVERALL RD M

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK633TCSARED-M
  • Mfr. Model # 633TCSARED-M
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.732 lbs

Technical Specs

  • Colour Red/Black
  • Item Coverall
  • Material 100% Polyester Oxford
  • Number of Pockets 10
  • Standards EN ISO 20471
  • Size Medium
  • Closure Type Zipper, Flap
  • Fabric Weight 13.05 oz.
  • Inseam 31-1/2"
  • Sleeve Length 22-7/8"
  • Fits Waist Size 35-3/8"
  • Cuff Style Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list