HV CSA QUILTED WINTER COVERALL RD L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HV CSA QUILTED WINTER COVERALL RD L

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK633TCSARED-L
  • Mfr. Model # 633TCSARED-L
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.732 lbs

Technical Specs

  • Material 100% Polyester Oxford
  • Item Coverall
  • Colour Red/Black
  • Number of Pockets 10
  • Size Large
  • Standards EN ISO 20471
  • Closure Type Zipper, Flap
  • Fabric Weight 13.05 oz.
  • Sleeve Length 23-5/8"
  • Inseam 32-1/4"
  • Cuff Style Adjustable
  • Fits Waist Size 39"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list