Skip Content
HV CSA QUILTD WINTR COVERALL RD 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HV CSA QUILTD WINTR COVERALL RD 2XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK633TCSARED2XL
  • Mfr. Model # 633TCSARED2XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.732 lbs

Technical Specs

  • Colour Red/Black
  • Item Coverall
  • Number of Pockets 10
  • Material 100% Polyester Oxford
  • Size 2X-Large
  • Standards EN ISO 20471
  • Fabric Weight 13.05 oz.
  • Closure Type Zipper, Flap
  • Inseam 31-1/2"
  • Sleeve Length 25-1/8"
  • Cuff Style Adjustable
  • Fits Waist Size 47-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list