HV CSA QUILTD WINTER COVERALL YW XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HV CSA QUILTD WINTER COVERALL YW XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK633TCSAYLW-XL
  • Mfr. Model # 633TCSAYLW-XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.732 lbs

Technical Specs

  • Material 100% Polyester Oxford
  • Colour Yellow/Black
  • Item Coverall
  • Size X-Large
  • Standards EN ISO 20471
  • Number of Pockets 10
  • Closure Type Zipper, Flap
  • Fabric Weight 13.05 oz.
  • Inseam 31-1/2"
  • Fits Waist Size 42-7/8"
  • Cuff Style Adjustable
  • Sleeve Length 24-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list