HV CSA QUILTD WINT BIB OVERALL YW L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HV CSA QUILTD WINT BIB OVERALL YW L

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK833TCCSAYLW-L
  • Mfr. Model # 833TCCSAYLW-L
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.14 lbs

Technical Specs

  • Colour Yellow/Black
  • Item Bib Overall
  • Number of Pockets 8
  • Standards CSA-Z96-09 Class 3 Level 2 when worn with 533TCSA
  • Material 100% Polyester Oxford
  • Closure Type Zipper, Flap
  • Fabric Weight 13.05 oz.
  • Inseam 34-1/2"
  • Fits Waist Size 37"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list