Skip Content
HV CSA QUILTD WINT BIB OVERALL Y XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HV CSA QUILTD WINT BIB OVERALL Y XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK833TCCSAYLW-XL
  • Mfr. Model # 833TCCSAYLW-XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.14 lbs

Technical Specs

  • Item Bib Overall
  • Colour Yellow/Black
  • Material 100% Polyester Oxford
  • Number of Pockets 8
  • Standards CSA-Z96-09 Class 3 Level 2 when worn with 533TCSA
  • Fabric Weight 13.05 oz.
  • Closure Type Zipper, Flap
  • Inseam 32-1/2"
  • Fits Waist Size 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list