Skip Content
HUSTLER SMOKE BLK FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HUSTLER SMOKE BLK FRAME

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253HR40149CN
  • Mfr. Model # 253HR40149CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Standards CSA Z94.3
  • Lens Colour Smoke
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Size One Size Fits All
  • Frame Colour Black
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Temple Style Bayonet
  • Temple Colour Black
  • Frame Design Full-Frame
  • Gender Unisex
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list