Skip Content
HUSTLER GY POLARIZED BLK FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HUSTLER GY POLARIZED BLK FRAME

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253HR40150CN
  • Mfr. Model # 253HR40150CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.088 lbs

Technical Specs

  • Lens Colour Polarized
  • Size One Size Fits All
  • Frame Colour Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Material Polycarbonate
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Temple Style Bayonet
  • Gender Unisex
  • Frame Design Full-Frame
  • Temple Colour Black
  • Polarized Lens Yes
  • Eyewear Size Universal
  • Eyewear Frame Style Full-Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list