HURRICANE 510 AUTMTC SCRBBR CMPLTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HURRICANE 510 AUTMTC SCRBBR CMPLTE

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB19332C
  • Mfr. Model # 19332C
  • UNSPSC # 47121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Automatic floor scrubber with 20 in. scrubbing width and 32 in. squeegee, illuminated switches, incorporated key switch, 13 gal. solution and recovery tank capacity, large hose for discharge. 2 x 12 V battery, 0.8 HP brush motor power, 2 stage motor.

Technical Specs

  • Vacuum Motor 2 Stage
  • Recovery Tank Capacity 20 gal.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list