Skip Content
HUMP SPEED MALE END 60K CAP W/ASP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HUMP SPEED MALE END 60K CAP W/ASP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESRSH120EMA
  • Mfr. Model # RSH120EMA
  • UNSPSC # 95121644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour Black
  • Includes Asphalt Hardware Kit
  • Height 2-1/2"
  • Number of Holes 0
  • Material Rubber
  • Item Rubber Speed Hump End Cap (Male)
  • Length 11-1/2"
  • Width 35-1/2"
  • Type of Installation Asphalt Anchor Bolts

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List