Skip Content
HUMP SPEED FEMALE END 40K CAP W/ASP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HUMP SPEED FEMALE END 40K CAP W/ASP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESRSH108EFA
  • Mfr. Model # RSH108EFA
  • UNSPSC # 95121644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Black
  • Item Rubber Speed Hump End Cap (Female)
  • Height 1-1/2"
  • Includes Asphalt Hardware Kit
  • Length 8-7/8"
  • Material Rubber
  • Number of Holes 0
  • Width 23-1/2"
  • Type of Installation Asphalt Anchor Bolts

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List