HUMIDIGUIDE DIGITAL THERMISTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HUMIDIGUIDE DIGITAL THERMISTOR

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LYG4
  • Mfr. Model # 3LYG4
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Battery Type (2) AAA
  • Height 2-1/2"
  • Application Indoor
  • Depth 5/8"
  • Includes Built-In Stand, Wall Bracket, (2) AAA Batteries, Instruction Manual
  • Item Digital Hygrometer
  • Temp. Range (F) -58 Degrees to 158 Degrees
  • Width 5-3/8"
  • Temp. Accuracy (F) +/-2 Degrees
  • Relative Humidity Range 20 to 95%
  • Mounting Wall or Desk
  • Display Type LCD
  • Case Material Polystyrene
  • Scale Color Black
  • Humidity Accuracy +/-5%
  • Temp. Accuracy (C) +/-1 Degrees
  • Digit Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list