Skip Content
HUMIDIFIER PAD,FOR USE WITH 1MMR4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HUMIDIFIER PAD,FOR USE WITH 1MMR4

AUTOFLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MMR5
  • Mfr. Model # 1MMR5
  • UNSPSC # 40101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Depth (In.) 3/4
  • Height (In.) 9
  • For Use With Mfr. No. 97
  • Includes -
  • Item Humidifier Pad
  • Package Quantity 1
  • Type Replacement
  • Width (In.) 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list