HULL CLEANER, 950 ML SPRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HULL CLEANER, 950 ML SPRAY

TRITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMA295001
  • Mfr. Model # 295001
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Container Type Spray Bottle
  • Colour Clear
  • Size 950 mL
  • For Use On Marine Equipment
  • Recommended Dilution RTU
  • Net Weight 0.95 kg

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list