HUBBELL BD05 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HUBBELL BD05

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HH09
  • Mfr. Model # 6HH09
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Features 270 Pound Test Cable
  • Item Tool Retractor
  • Ratchet Lock No
  • Includes Adjustable Cable Stop, Lower Safety Hook
  • Series BD
  • Tension Adjustment -
  • Cable Material Galvanized Steel
  • Overall Depth 4"
  • Housing Material Steel
  • Overall Height 9-1/4"
  • Overall Width 2-7/8"
  • Lock Mechanism No Lock Mechanism
  • Reel Weight 1.1 lb.
  • For Tool Weighing 3.00 - 5.00 lbs.
  • Cable Length 6 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list