HUB PULLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HUB PULLER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PYL8
  • Mfr. Model # 2PYL8
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.84 lbs

Technical Specs

  • Depth (In.) -
  • Finish -
  • Application To Remove Fan Blades, Wheels and Hubs From Shafts
  • Height (In.) -
  • For Use With -
  • Includes 4 Jaws, Plastic Centering Sleeve, Hardened Bolt, 4 locking bolts and Instruction Sheet
  • Outside Dia. (In.) -
  • Item Hub Puller
  • Width (In.) -
  • Type Fan and Wheel
  • Construction Material Cast Iron
  • Agency Compliance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list