Skip Content
HUB HEX INTERCHANGE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HUB HEX INTERCHANGE 1/2IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A564
  • Mfr. Model # 2A564
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Bore Dia. (In.) 1/2
  • Includes Pretapped Holes with Mounting and Set Screws
  • For Use With Replacement Propellers for Air Conditioning Condensing Units 4C886 - 4C905
  • Item Interchangeable Hex Hub
  • Number of Set Screws 2
  • Construction Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list