Skip Content
HUB,CONDUIT FITTING,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HUB,CONDUIT FITTING,1 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LP39
  • Mfr. Model # 3LP39
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.35 lbs

Product Details

Conduit fitting hub, 1 inch trade size, 1/4 inch max. panel thickness, 1 inch throat dia., 1-13/16 inch length.

Technical Specs

  • Overall Length 1-13/16"
  • Item Hub, Rain Tight
  • Conduit Trade Size 1"
  • Conduit Fitting Material Zinc
  • Conduit Fitting Type Hub
  • For Use With Rigid Conduit
  • For Conduit Type Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list