HUB,CONDUIT FITTING,1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HUB,CONDUIT FITTING,1 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LP41
  • Mfr. Model # 3LP41
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.7 lbs

Product Details

Conduit fitting hub, 1-1/2 inch trade size, 1/4 inch max. panel thickness, 1-17/32 inch throat dia., 1-15/16 inch length.

Technical Specs

  • Item Hub, Rain Tight
  • Overall Length 1-15/16"
  • Conduit Trade Size 1-1/2"
  • Conduit Fitting Material Zinc
  • Conduit Fitting Type Hub
  • For Use With Rigid Conduit
  • For Conduit Type Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list