Skip Content
HUB 60 AMP BK BOX 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HUB 60 AMP BK BOX 1-1/4IN

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNAEE46
  • Mfr. Model # AEE46
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Use With Appleton Powertite Series Pin and Sleeve
  • Item Aluminum Mounting Box
  • Hub 1-1/4"
  • Amps 60/100
  • Box Type Dead End
  • Length 7-1/2"
  • Material Metallic
  • Width 6-5/8"
  • Angle Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list