Skip Content
HUB 30 AMP BACK BOX 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HUB 30 AMP BACK BOX 1IN

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNAEE33
  • Mfr. Model # AEE33
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Item Aluminum Mounting Box
  • Use With Appleton Powertite Series Pin and Sleeve
  • Hub 1"
  • Amps 30
  • Box Type Dead End
  • Length 4-1/8"
  • Material Metallic
  • Width 5"
  • Angle Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list