HT PAINTSTIK RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HT PAINTSTIK RED

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK81222
  • Mfr. Model # 81222
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2167
  • Shipping Weight 0.05 lbs

Product Details

Writes on billets, coils, bars, slabs, ingots and other hot metal surfaces.Durable marks will not run, char, flow, discolor, peel or crack. Fast-drying marks are not damaged during handling or when immersed in cold water baths.

Technical Specs

  • Colour Red
  • Features Lasts Longer, Up to 6x the Writing Life of Competitive Hot Chalk, Durable Marks will Not Run, Char, Flow, Discolor, Peel or Crack, Real Paint for Long-lasting, Highly Visible Marks, Fast-drying Marks, can Use on Hot-surface
  • Item Ht(R) Paintstik(R) Solid Paint Marker
  • Temp. Range 400 Degrees F - 1600 Degrees F (204 Degrees C - 871 Degrees C)
  • Dry Time Up to 2 min.
  • Tip Size 3/8"
  • Tip Style Flat
  • Standards EPA HAPS and SARA 313 Regulation

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list