HSS THREAD DIE,2 IN,M24, 2 PITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HSS THREAD DIE,2 IN,M24, 2 PITCH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T912
  • Mfr. Model # 10T912
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Used For Hand Threading
  • Size M24
  • Outside Dia. (In.) 2"
  • Thickness (In.) 5/8"
  • Item Round Adjustable Die
  • Material High Speed Steel
  • Pitch 2mm
  • Thread Direction Right Hand
  • Thread Type Metric
  • Die Shape Round Adjustable
  • Die Thread Size M24x2.00
  • Die Material High Speed Steel
  • Die Thickness 0.625"
  • Overall Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list