HSS THREAD DIE,2 IN, 1/4 IN,20 PITC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HSS THREAD DIE,2 IN, 1/4 IN,20 PITC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T764
  • Mfr. Model # 10T764
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Material High Speed Steel
  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Size 1/4"
  • Outside Dia. (In.) 2"
  • Thickness (In.) 5/8"
  • Pitch 20
  • Thread Type NC
  • Thread Direction Right Hand
  • Die Material High Speed Steel
  • Die Shape Round Adjustable
  • Die Thread Size 1/4"-20
  • Die Thickness 0.625"
  • Overall Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list