Skip Content
HSS THREAD DIE,2 1/2 IN,M33, 2 PITC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS THREAD DIE,2 1/2 IN,M33, 2 PITC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T925
  • Mfr. Model # 10T925
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Round Adjustable Die
  • Material High Speed Steel
  • Application Used For Hand Threading
  • Outside Dia. (In.) 2 1/2"
  • Size M33
  • Pitch 2mm
  • Thread Type Metric
  • Thickness (In.) 3/4"
  • Thread Direction Right Hand
  • Die Shape Round Adjustable
  • Die Material Carbon Steel
  • Die Thread Size M33x2.00
  • Die Thickness 0.750"
  • Overall Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list