Skip Content
HSS THREAD DIE,2 1/2 IN,M32, 2 PITC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS THREAD DIE,2 1/2 IN,M32, 2 PITC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T924
  • Mfr. Model # 10T924
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Outside Dia. (In.) 2 1/2"
  • Material High Speed Steel
  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Size M32
  • Pitch 2mm
  • Thickness (In.) 3/4"
  • Thread Type Metric
  • Thread Direction Right Hand
  • Die Thread Size M32x2.00
  • Die Material Carbon Steel
  • Die Thickness 0.750"
  • Die Shape Round Adjustable
  • Overall Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list