HSS THREAD DIE,2 1/2 IN,M30, 2 PITC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HSS THREAD DIE,2 1/2 IN,M30, 2 PITC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T921
  • Mfr. Model # 10T921
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Outside Dia. (In.) 2 1/2"
  • Size M30
  • Material High Speed Steel
  • Thread Direction Right Hand
  • Pitch 2mm
  • Thread Type Metric
  • Thickness (In.) 3/4"
  • Die Shape Round Adjustable
  • Die Material Carbon Steel
  • Die Thread Size M30x2.00
  • Die Thickness 0.750"
  • Overall Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list