Skip Content
HSS THREAD DIE,2 1/2 IN,M30, 1.5 PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS THREAD DIE,2 1/2 IN,M30, 1.5 PI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T920
  • Mfr. Model # 10T920
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Round Adjustable Die
  • Application Used For Hand Threading
  • Material High Speed Steel
  • Outside Dia. (In.) 2 1/2"
  • Size M30
  • Pitch 1.50mm
  • Thickness (In.) 3/4"
  • Thread Type Metric
  • Thread Direction Right Hand
  • Die Thickness 0.750"
  • Die Shape Round Adjustable
  • Die Thread Size M30x1.50
  • Die Material High Speed Steel
  • Overall Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list