Skip Content
HSS THREAD DIE,13/16IN,5/16IN,18PIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS THREAD DIE,13/16IN,5/16IN,18PIT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T728
  • Mfr. Model # 10T728
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Round Adjustable Die
  • Application Used For Hand Threading
  • Outside Dia. (In.) 13/16"
  • Material High Speed Steel
  • Size 5/16"
  • Thickness (In.) 1/4"
  • Thread Direction Right Hand
  • Pitch 18
  • Thread Type NC
  • Die Material High Speed Steel
  • Die Shape Round Adjustable
  • Die Thread Size 5/16"-18
  • Die Thickness 0.250"
  • Overall Width 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list