HSS THREAD DIE,13/16 IN,M5, 0.8 PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HSS THREAD DIE,13/16 IN,M5, 0.8 PI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T871
  • Mfr. Model # 10T871
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Used For Hand Threading
  • Material High Speed Steel
  • Item Round Adjustable Die
  • Outside Dia. (In.) 13/16"
  • Thickness (In.) 1/4"
  • Pitch 0.80mm
  • Size M5
  • Thread Direction Right Hand
  • Thread Type Metric
  • Die Material High Speed Steel
  • Die Thread Size M5x0.80
  • Die Shape Round Adjustable
  • Die Thickness 0.250"
  • Overall Width 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list